DIXON G300-C-BRCR Crimp Style Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 3 Inch Size

Item: BX7GQH Model: G300-C-BRCR
Limited Availability
€149.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Cam TypeType C
Connection Size3" x 3"
Connection TypeFemale Fitting x Hose Stem
Diameter4 5/32"
End Configuration Size3" x 3"
End Configuration TypeFemale Cam And Groove x Hose Barb
Fitting ShapeType C
Fitting TypeCoupler
For Use WithKing Crimp Sleeves And Ferrules
GenderFemale
Length6 13/32"
MaterialForged Brass
Pressure Rating125 psi
ShapeStraight

Shipping Info:

Ship weight (kg) 2.367
Ship length (cm)16.28
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G300-C-BRCR Crimp Style Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 3 Inch Size
€149.07 /unit