DIXON G150-E-BRCR Crimp Style Cam And Groove Type E Adapter x Hose Shank, C38000 Forged Brass

Item: BX7GMF Model: G150-E-BRCR
Limited Availability
€51.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Cam TypeType E
Connection Size1 1/2" x 1 1/2"
Connection TypeMale Fitting x Hose Stem
Diameter2 3/32"
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeMale Cam And Groove x Hose Barb
Fitting ShapeType E
Fitting TypeAdapter
For Use WithKing Crimp Sleeves And Ferrules
GenderMale
Length5 1/32"
MaterialForged Brass
Pressure Rating250 psi
ShapeStraight

Shipping Info:

Ship weight (kg) 0.6075
Ship length (cm)12.78
Country of OriginUS

Product Variants

ProductModelMaterialFitting ShapeConnection TypeFitting TypeGradePrice
DIXON G100-E-BRCR | BX7GLE G100-E-BRCRForged BrassType EMale Fitting x Hose StemAdapter-€33.67
DIXON G100-E-ALCR | BX7GLH G100-E-ALCRAluminumType EMale Fitting x Hose StemAdapter-€10.24
DIXON G100-E-SSCR | BX7GLJ G100-E-SSCRStainless SteelType EMale Fitting x Hose StemAdapterGrade 316€33.17
DIXON G150-E-SSCR | BX7GME G150-E-SSCRStainless SteelType EMale Fitting x Hose StemAdapterGrade 316€44.43
DIXON G150-E-ALCR | BX7GML G150-E-ALCRAluminumType EMale Fitting x Hose StemAdapter-€15.31
DIXON G200-E-SSCR | BX7GMR G200-E-SSCRStainless SteelType EMale Fitting x Hose StemAdapterGrade 316€61.10
DIXON G200-E-ALCR | BX7GMU G200-E-ALCRAluminumType EMale Fitting x Hose StemAdapter-€18.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G150-E-BRCR Crimp Style Cam And Groove Type E Adapter x Hose Shank, C38000 Forged Brass
€51.36 /unit