DIXON FT50SS Npt Threaded Female Tee, 150# Female, 1/2 Thread Size

Item: BX7GHT Model: FT50SS
Limited Availability
€23.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Tee
Connection Size1/2" x 1/2" x 1/2"
Fitting TypeTee
GenderFemale x Female x Female
GradeGrade 316
Hex Size1/2"
MaterialStainless Steel
Pressure Rating150 lbs.

Shipping Info:

Ship weight (kg) 0.1395
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FT50SS Npt Threaded Female Tee, 150# Female, 1/2 Thread Size
€23.82 /unit