DIXON FT25SS Npt Threaded Female Tee, 150# Female, 1/4 Thread Size

Item: BX7GHJ Model: FT25SS
Limited Availability
€17.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Tee
Connection Size1/4" x 1/4" x 1/4"
Fitting TypeTee
GenderFemale x Female x Female
GradeGrade 316
Hex Size1/4"
MaterialStainless Steel
Pressure Rating150 lbs.

Shipping Info:

Ship weight (kg) 0.0585
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FT25SS Npt Threaded Female Tee, 150# Female, 1/4 Thread Size
€17.03 /unit