DIXON FNB75S | AL2QDH

DIXON FNB75S Polycarbonate Fog Nozzle W/Bumper, 120 Deg. Spray

Item: AL2QDH Model: FNB75S
Limited Availability
€54.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ColorRed
Connection Size3/4"
Connection TypeNPSH
Fitting TypeFog Nozzle
For Use WithWater Only
MaterialPolycarbonate
Pressure Rating100 psi
ShapeStraight
Temperature Rating70°F

Shipping Info:

Ship weight (kg) 0.135
Ship length (cm)12.19
Country of OriginTW

Product Variants

ProductModelMaterialColorPrice
DIXON FN150NST | AL8GPD FN150NSTPolycarbonate-€44.73
DIXON FN150S | AN7YXQ FN150SPolycarbonate-€44.73
DIXON HGB100S | BX6HPY HGB100SPolycarbonateRed€62.71
DIXON FN100NST | BX7FUD FN100NSTPolycarbonate-€44.06
DIXON HGB100NST | BX7JCU HGB100NSTPolycarbonate-€63.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FNB75S Polycarbonate Fog Nozzle W/Bumper, 120 Deg. Spray
€54.39 /unit