DIXON FN100S | AK2TVG

DIXON FN100S Fog Nozzle without Bumper, Polycarbonate

Item: AK2TVG Model: FN100S
Limited Availability
€44.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Flow120° Spray GPM at 100 PSI= 11.4
MaterialPolycarbonate
Maximum Operating Pressure100 PSI (water only) at 70°F (21°C)
Size1"
ThreadNPSH

Shipping Info:

Ship weight (kg) 0.135
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FN100S Fog Nozzle without Bumper, Polycarbonate
€44.06 /unit