DIXON FBV250 | AK2TUD

DIXON FBV250 Imported Brass Ball Valve

Item: AK2TUD Model: FBV250
Limited Availability
€348.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

MaterialBrass
Maximum Temperature366°F(186°C)
Pressure Rating600 PSI WOG150 PSI WSP
SeatPTFE
Size2-1/2"(63.5 mm)
Threadfemale NPT x female NPT

Shipping Info:

Ship weight (kg) 3.8313
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FBV250 Imported Brass Ball Valve
€348.48 /unit