DIXON EL31512-45 | BX7ECR

DIXON EL31512-45 Type B Male x Female 45 Deg. Elbow, Galvanized Steel, 12 Inch Size

Item: BX7ECR Model: EL31512-45
Limited Availability
€1,155.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degree
Angle45°
Connection Size12" x 12"
Connection TypeQuick Connect x Quick Connect
End Configuration Size12" x 12"
End Configuration TypeMale Bauer Type B x Female Bauer Type B
FinishGalvanized
Fitting Type45 Degree Elbow
GenderMale x Female
MaterialSteel

Shipping Info:

Ship weight (kg) 31.635
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialGradeFinishHex SizeFitting ShapeAngleSeal MaterialPrice
DIXON B2KS-G100P | AL8BCT B2KS-G100PWeld x WeldStainless SteelGrade 304Polished----€8.28
DIXON B2KS-G150P | AL8BCU B2KS-G150PWeld x WeldStainless SteelGrade 304Polished----€10.28
DIXON B2KS-G200P | AL8BCV B2KS-G200PWeld x WeldStainless SteelGrade 304Polished----€13.90
DIXON B2KS-G250P | AL8BCW B2KS-G250PWeld x WeldStainless SteelGrade 304Polished----€19.55
DIXON B2KS-G300P | AL8BCX B2KS-G300PWeld x WeldStainless SteelGrade 304Polished----€27.81
DIXON B2KS-G400P | AL8BCY B2KS-G400PWeld x WeldStainless SteelGrade 304Polished----€51.32
DIXON B2KS-R100P | AL8BCZ B2KS-R100PWeld x WeldStainless SteelGrade 316LPolished--45°-€8.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON EL31512-45 Type B Male x Female 45 Deg. Elbow, Galvanized Steel, 12 Inch Size
€1,155.58 /unit