DIXON DMH4040 | AK2TFH

DIXON DMH4040 Male Hex Nipple, Double, NPT x NPSH Thread, 4 Inch Thread

Item: AK2TFH Model: DMH4040
Limited Availability
€246.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Hex Nipple Adapter
End Configuration Size4" x 4"
End Configuration TypeMNPT x Male NPSH
MaterialBrass
ShapeStraight

Shipping Info:

Ship weight (kg) 2.4885
Ship length (cm)9.3
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeFor Use WithThread SizeSizeGradeBasic Connection TypeFinishPrice
DIXON DMH2020 Hex Nipple Mnpt x Mnpsh 2 In x 2 In | AE8CZM 6CLW2 DMH2020MNPT x NPSHHex Nipple-#2-11 1/22" x 2"-Double Male-€43.66
DIXON DMH2025 Hex Nipple Mnpt x Mnpsh 2 In x 2-1/2 In | AE8CZN 6CLW3 DMH2025MNPT x NPSHHex Nipple----Double Male-€63.17
DIXON FM1076 Hex Nipple Fnpt x Ght Male 1 Inch x 3/4 In | AE8CZQ 6CLW5 FM1076FNPT x GHT Male-----Female x Male-€20.40
DIXON FM7610T Hex Nipple Npsh x Mnpt 3/4 In x 1 In | AE8CZV 6CLW9 FM7610TNPSH x MNPT-----Female x Male-€51.44
DIXON FMR750 | AK2FWD FMR750----3/4"Grade 316--€23.59
DIXON FMR1500 | AK2FWE FMR1500----1 1/2"Grade 316--€62.73
DIXON KHN661 | AK2LWN KHN661Hose x MNPTHex Nipple1 Clamp----Plated€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DMH4040 Male Hex Nipple, Double, NPT x NPSH Thread, 4 Inch Thread
€246.32 /unit