Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON DMH2525 Hex Nipple Mnpt x Mnpsh 2-1/2 In | AE8CZP 6CLW4

DIXON DMH2525 Hex Nipple Mnpt x Mnpsh 2-1/2 In

Item: AE8CZP Model: DMH2525Cross Ref: 6CLW4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Hex Nipple Adapter
Adapter MaterialBrass
Basic Connection TypeDouble Male
Body MaterialBrass
Connection TypeMNPT x NPSH Male
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting B GenderMale
MaterialBrass
ShapeStraight
Tightening MethodHex
Compatible Pipe Size2 1/2"
Fitting Connection TypeNPT x NPSH
Fitting GenderMale x Male
Hose Fitting A Connection TypeNPT
Hose Fitting A Size2 1/2"
Hose Fitting B Connection TypeNPSH
Hose Fitting B Size2 1/2"
Thread TypeNPT x NPSH

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)7.62
Ship length (cm)6.83
Ship width (cm)10.16
HS code7412200035
Country of OriginCN

Product Variants

ProductModelConnection TypeBasic Connection TypeFitting MaterialPrice
DIXON FM45F40T Hex Nipple Fnst x Mnpt 4-1/2 In x 4 In | AE8CZU 6CLW8 FM45F40TFNST x MNPTFemale x MaleBrass€390.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DMH2525 Hex Nipple Mnpt x Mnpsh 2-1/2 In
€67.10 /unit