DIXON DHS90-300 Nylon Protective Sleeve, Black, 300 Ft. Length, Nylon, 275 Deg. F Max. Temp.

Item: AM6ZAH Model: DHS90-300
Limited Availability
€287.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Sleeve
SizeNone
ColorBlack
Length{'Length': "300'(90 m)"}
MaterialNylon
Maximum Temperature275°F(135°C)
Nominal Id0.90"(23 mm)
Outside Flat1.50"(38 mm)

Shipping Info:

Ship weight (kg) 4.131
Country of OriginUS

Product Variants

ProductModelSizeMaterialColorPrice
DIXON DHS138-100 | AM2WDH DHS138-100None--€151.35
DIXON DHS106-300 | AM6ZAC DHS106-300NoneNylonBlack€300.52
DIXON DHS138-300 | AM6ZAD DHS138-300None--€343.97
DIXON DHS175-300 | AM6ZAE DHS175-300NoneNylonBlack€437.28
DIXON DHS288-100 | AM6ZAG DHS288-100None--€309.78
DIXON DHS100-100 | BX7DQK DHS100-100NoneNylonBlack€118.50
DIXON DHS100-300 | BX7DQN DHS100-300NoneNylonBlack€280.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DHS90-300 Nylon Protective Sleeve, Black, 300 Ft. Length, Nylon, 275 Deg. F Max. Temp.
€287.61 /unit