DIXON DG100 General Purpose Digital Gauge

Item: BX7DNY Model: DG100
Limited Availability
€791.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Digital Gauge
Case MaterialABS, Polycarbonate
Dial Size2 1/2"
Display Type5-Digit LCD
Lens MaterialPolycarbonate
Measured Unitspsi, in-Hg, cm-Hg, mm-Hg, kPa, MPa, bar, kg/sq-cm, ft-H20
Mounting TypeLower Back
Pressure Rating0 psi to 100 psi
Product TypeDigital Gauge
Temperature Rating-4°F to +140°F
Terminal Point Accuracy0.5%

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelPressure RatingMounting TypeCase MaterialDial SizeLens MaterialDisplay TypePrice
DIXON DG10000 | BX7DPD DG100000 psi to 10000 psiLower BackABS, Polycarbonate2 1/2"Polycarbonate5-Digit LCD€718.00
DIXON DG300 | BX7DPF DG3000 psi to 300 psiLower BackABS, Polycarbonate2 1/2"Polycarbonate5-Digit LCD€718.00
DIXON DG1000 | BX7DPJ DG10000 psi to 1000 psiLower BackABS, Polycarbonate2 1/2"Polycarbonate5-Digit LCD€718.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DG100 General Purpose Digital Gauge
€791.91 /unit