Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON DCP2545 Air Chief Industrial Plug, Hose Barb, 3/8 Inch Body, 1/2 Inch Hose I.D., Steel

Item: BX6HPJ Model: DCP2545
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size3/8" x 1/2"
Connection TypeQuick Disconnect x Hose Barb
Fitting TypePlug
Length2 1/16"
MaterialSteel
Pressure Rating300 psi
Temperature Rating-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.51
Ship length (cm)0.97
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeMaterialPrice
DIXON DCP7148 | AL2ZUF DCP7148Quick Disconnect x Hose BarbPlugSteel€36.72
DIXON DCP7145 | AL6FQJ DCP7145Quick Disconnect x Hose BarbPlugSteel€23.59
DIXON DCP2144 | BX6GZF DCP2144Quick Disconnect x Hose BarbPlugSteel€5.07
DIXON DCP2143 | BX7DGL DCP2143Quick Disconnect x Hose BarbPlugSteel€6.16
DIXON DCP2542L | BX7DGR DCP2542LQuick Disconnect x Hose BarbPlugSteel€67.40
DIXON DCP7146 | BX7DGY DCP7146Quick Disconnect x Hose BarbPlugSteel€24.14
DIXON DCP1746 | BX7YCE DCP1746Quick Disconnect x Hose BarbPlugSteel€21.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DCP2545 Air Chief Industrial Plug, Hose Barb, 3/8 Inch Body, 1/2 Inch Hose I.D., Steel
€10.42 /unit