DIXON DCP1823 | AK2KJR

DIXON DCP1823 Threaded Plug, Industrial, Female

Item: AK2KJR Model: DCP1823
Limited Availability
€15.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
Connection Size1/2" x 3/8"
Connection TypeQuick Disconnect x FNPT
Fitting TypePlug
GenderFemale
MaterialSteel
Pressure Rating300 psi
Temperature Rating-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.0585
Ship length (cm)5.33
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBody SizeInterchange TypeHose Fitting GenderBarbedBarb SizeConnection SizePrice
DIXON N4S4 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWQ 5CGH3 N4S4Quick Disconnect x Hose Barb-1/2"BowesMaleYes1/2"1/2" x 1/2"€28.38
DIXON N4S6 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWR 5CGH4 N4S6Quick Disconnect x Hose Barb-1/2"BowesMaleYes3/4"1/2" x 3/4"€33.31
DIXON N4S4-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWT 5CGH5 N4S4-BHose Barb-1/2"BowesMaleYes1/2"-€48.38
DIXON N4S6-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWU 5CGH6 N4S6-BHose Barb-1/2"BowesMaleYes3/4"-€45.85
DIXON N4M4 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CWZ 5CGJ1 N4M4Quick Disconnect x NPTF1/2"-141/2"BowesMaleNo-1/2" x 1/2"€29.42
DIXON N4M6 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CXA 5CGJ2 N4M6Quick Disconnect x NPTF3/4"-141/2"BowesMaleNo-1/2" x 3/4"€29.67
DIXON N4M4-B Male To Bowes Nipple (m)npt 1/2 Brass | AE3CXB 5CGJ3 N4M4-B--1/2"BowesMaleNo--€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DCP1823 Threaded Plug, Industrial, Female
€15.53 /unit