Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON DC1045 Air Chief Industrial Semi-Automatic Coupler, Hose Barb, 1/2 Inch Hose I.D.

Item: BX6HAF Model: DC1045Cross Ref: 58CN07
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/2" x 1/2"
Connection TypeQuick Disconnect x Hose Barb
Fitting TypeCoupler
Length3 5/16"
MaterialSteel
Pressure Rating300 psi
Temperature Rating-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)8.41
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON DC28 | BX6GZC DC28Coupler x NPTBrass€24.88
DIXON DC27 | BX6JVX DC27-Brass€25.08
DIXON DC3844 | BX7DEV DC3844Quick Disconnect x Hose BarbSteel€23.83
DIXON DC624 | BX7YBR DC624Quick Disconnect x FNPTSteel€41.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DC1045 Air Chief Industrial Semi-Automatic Coupler, Hose Barb, 1/2 Inch Hose I.D.
€42.03 /unit