DIXON DBC62-150 Dry Disconnect Coupler x FNPT, 2 Inch, Cam And Groove Style, 1-1/2 Inch Thread

Item: BX7DAP Model: DBC62-150
Limited Availability
€708.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Disconnect Coupler
Basic Pipe Fitting ShapeAdapter
Connection Size2" x 1 1/2"
Connection TypeFemale Fitting x FNPT
Fitting TypeCoupler
For Use WithDBA Style Adapters, 2 In Cam And Groove Dust plug
GenderFemale x Female
MaterialAluminum
Pressure Rating210 psi
Specific Fitting ShapeAdapter
Thread Size1 1/2"-11 1/2

Shipping Info:

Ship weight (kg) 1.89
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DBC62-150 Dry Disconnect Coupler x FNPT, 2 Inch, Cam And Groove Style, 1-1/2 Inch Thread
€708.71 /unit