Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON DBA11-150 Dry Disconnect Adapter 2 x 1-1/2 Inch 210psi | AE3CWM 5CGH0

DIXON DBA11-150 Dry Disconnect Adapter 2 x 1-1/2 Inch 210psi

Item: AE3CWM Model: DBA11-150Cross Ref: 5CGH0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€377.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry Disconnect Adapter
Basic Pipe Fitting MaterialMetal
Body MaterialAluminum, Zinc
Cam TypeType A
Coupler Size2"
Coupling ComponentPlug
Coupling TypeType A
End Configuration Size2" x 1 1/2"
End Configuration TypeMale Cam & Groove x FNPT
Fittings Sub-categoryAdapters
Gasket MaterialNitrile
Hose Fitting GenderFemale
Includes Locking ArmNo
Max. Pressure210 psi
Pipe Fitting MaterialAluminum, Zinc
Pipe Size1 1/2"
Pressure Rating210 psi
Connection TypeNPT
Coupling Size2"
Fitting TypeFNPT
Hose Fitting Size1 1/2"
Max. Working Pressure @ 70 F210 psi
Thread Size1-1/2"-11-1/2

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)13.46
HS code7609000000
Country of OriginUS

Product Variants

ProductModelCoupling TypeBody MaterialCoupling ComponentGasket MaterialHose Fitting GenderConnection TypePrice
DIXON DBA11-200 Dry Disconnect Adapter 2-1/2 x 2 Inch 150psi | AE3CWN 5CGH1 DBA11-200AAluminum, Zinc---Female Fitting x MNPT€334.69
DIXON DBA11-300 Dry Disconnect Adapter 4 x 3 Inch 120 Psi | AE3CWP 5CGH2 DBA11-300Type AAluminum, ZincPlugNitrileFemale-€648.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DBA11-150 Dry Disconnect Adapter 2 x 1-1/2 Inch 210psi
€377.68 /unit