DIXON DAC300AL ISO 45 Dry Aviation Adapter, F-NPT 3 Inch Size, FKM Seal

Item: BX7CXN Model: DAC300AL
Limited Availability
€1,440.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Break Quantity0
Connection Size3" x 3"
Connection TypeFemale Fitting x FNPT
Dimension StandardsISO 45
End Configuration Size3" x 3"
End Configuration TypeMale Manntek Dry Disconnect x FNPT
GenderFemale x Female
MaterialAluminum
Pressure Rating150 psi
ShapeStraight
Size3"
TypeCoupler
Weight8.3 lbs.

Shipping Info:

Ship weight (kg) 3.735
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON DAA250ALFL | BX7CXB DAA250ALFLDAA250ALFL€969.83
DIXON DAA300ALFL | BX7CXC DAA300ALFLDAA300ALFL€968.96
DIXON DAA250AL | BX7CXD DAA250ALDAA250AL€836.81
DIXON DAC250AL | BX7CXE DAC250ALDAC250AL€1,305.90
DIXON DAA300AL | BX7CXH DAA300ALDAA300AL€836.81
DIXON DAC250ALBSP | BX7CXL DAC250ALBSPDAC250ALBSP€1,305.90
DIXON DAC300ALBSP | BX7CXM DAC300ALBSPDAC300ALBSP€1,305.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DAC300AL ISO 45 Dry Aviation Adapter, F-NPT 3 Inch Size, FKM Seal
€1,440.33 /unit