DIXON D2BF3 | BX7CNV

DIXON D2BF3 Threaded Plug, BSPP Thread, 3/8 Inch Thread, Steel

Item: BX7CNV Model: D2BF3
Limited Availability
€9.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
Connection Size1/4" x 3/8"
Connection TypeQuick Disconnect x BSPP
FinishTrivalent Chrome Plated
Fitting TypePlug
GenderFemale
Hex Size7/8"
Length1.66"
MaterialSteel
Outside Dia.1.01"
SeriesDF Series
Temperature Rating-40°F to +250°F
Thread Size3/8"-19

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.57
Ship width (cm)2.57
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBody SizeInterchange TypeHose Fitting GenderBarbedBarb SizeConnection SizePrice
DIXON N4S4 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWQ 5CGH3 N4S4Quick Disconnect x Hose Barb-1/2"BowesMaleYes1/2"1/2" x 1/2"€28.38
DIXON N4S6 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWR 5CGH4 N4S6Quick Disconnect x Hose Barb-1/2"BowesMaleYes3/4"1/2" x 3/4"€33.31
DIXON N4S4-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWT 5CGH5 N4S4-BHose Barb-1/2"BowesMaleYes1/2"-€48.38
DIXON N4S6-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWU 5CGH6 N4S6-BHose Barb-1/2"BowesMaleYes3/4"-€45.85
DIXON N4M4 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CWZ 5CGJ1 N4M4Quick Disconnect x NPTF1/2"-141/2"BowesMaleNo-1/2" x 1/2"€29.42
DIXON N4M6 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CXA 5CGJ2 N4M6Quick Disconnect x NPTF3/4"-141/2"BowesMaleNo-1/2" x 3/4"€29.67
DIXON N4M4-B Male To Bowes Nipple (m)npt 1/2 Brass | AE3CXB 5CGJ3 N4M4-B--1/2"BowesMaleNo--€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON D2BF3 Threaded Plug, BSPP Thread, 3/8 Inch Thread, Steel
€9.72 /unit