DIXON CN400SS Close Nipple, Steel, 4 Inch MNPT, 2-5/8 Inch Overall Length

Item: AM3LPT Model: CN400SS
Limited Availability
€124.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Connection Size4" x 4"
Connection TypeMNPT x MNPT
Fitting TypeNipple
GenderMale x Male
GradeGrade 316
Length2 5/8"
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.783
Ship length (cm)6.68
Country of OriginUS

Product Variants

ProductModelMaterialHex SizeConnection TypeGradeFinishShapePrice
DIXON 1650404C | AK2PXX 1650404CBrass-MNPT x MNPT--Straight€2.77
DIXON 1650808C | AK2PXZ 1650808CBrass1/2"MNPT x MNPT--Straight€6.92
DIXON 1650606C | AK2PYA 1650606CBrass3/8"MNPT x MNPT--Straight€3.14
DIXON CN150 | AK2RND CN150Carbon Steel-MNPT x MNPT---€7.85
DIXON CN200 | AK2RNK CN200Carbon Steel-MNPT x MNPT---€10.61
DIXON 1650202C | AL2PNK 1650202CBrass1/8"MNPT x MNPT--Straight€2.03
DIXON CN025SS | AL2YQK CN025SSStainless Steel-MNPT x MNPTGrade 316--€5.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CN400SS Close Nipple, Steel, 4 Inch MNPT, 2-5/8 Inch Overall Length
€124.29 /unit