DIXON CN300 MNPT Close Nipple, 2-5/8 Inch OAL, 3 Inch Size, Carbon Steel

Item: AL6YRX Model: CN300
Limited Availability
€43.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Connection Size3" x 3"
Connection TypeMNPT x MNPT
Fitting TypeNipple
GenderMale x Male
Length2 5/8"
MaterialCarbon Steel

Shipping Info:

Ship weight (kg) 0.4365
Ship length (cm)3.49
Country of OriginCN

Product Variants

ProductModelMaterialHex SizeConnection TypeGradeFinishShapePrice
DIXON 1650404C | AK2PXX 1650404CBrass-MNPT x MNPT--Straight€2.77
DIXON 1650808C | AK2PXZ 1650808CBrass1/2"MNPT x MNPT--Straight€6.92
DIXON 1650606C | AK2PYA 1650606CBrass3/8"MNPT x MNPT--Straight€3.14
DIXON CN150 | AK2RND CN150Carbon Steel-MNPT x MNPT---€7.85
DIXON CN200 | AK2RNK CN200Carbon Steel-MNPT x MNPT---€10.61
DIXON 1650202C | AL2PNK 1650202CBrass1/8"MNPT x MNPT--Straight€2.03
DIXON CN025SS | AL2YQK CN025SSStainless Steel-MNPT x MNPTGrade 316--€5.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CN300 MNPT Close Nipple, 2-5/8 Inch OAL, 3 Inch Size, Carbon Steel
€43.46 /unit