DIXON BR1S1.86-B-E-7 | BX6ZKZ

DIXON BR1S1.86-B-E-7 Nipple, 6mm Size, Brass, 1/8 Inch Size

Item: BX6ZKZ Model: BR1S1.86-B-E-7
Limited Availability
€5.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size1/8" x 6 mm
Connection TypeQuick Disconnect x Hose Barb
Fitting TypePlug
Hex Size9/16"
Length1.26"
MaterialBrass
Outside Dia.0.35"
Pressure Rating300 psi
SeriesBR Series
Temperature Rating-40°F to +250°F

Shipping Info:

Ship height (cm)0.89
Ship length (cm)3.2
Ship width (cm)0.89
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeFitting TypeHex SizeShapeGradePrice
DIXON 3501 | AK2RUU 3501Steel---Straight-€16.61
DIXON 3502 | AK2RUV 3502Steel---Straight-€11.35
DIXON 3504 | AK2RUW 3504Steel---Straight-€20.76
DIXON 3506 | AK2RUX 3506Steel---Straight-€11.76
DIXON 3508 | AK2RUY 3508Steel---Straight-€13.64
DIXON 3509 | AK2RUZ 3509Steel---Straight-€12.03
DIXON 3510 | AK2RVA 3510Steel---Straight-€14.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BR1S1.86-B-E-7 Nipple, 6mm Size, Brass, 1/8 Inch Size
€5.23 /unit