DIXON BR0609 Clear Pvc Braided Tubing, Clear, 300 Ft. Length, Pvc, 27 To 150 Deg. F

Item: BX6ZJM Model: BR0609
Limited Availability
€655.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBraided Tubing
ColorClear
Inside Dia.0.37"
Length300 ft.
Nominal Size5/8"
Outside Dia.0.62"
Pressure Rating265 psi
Temp. Range27°F to 150°F

Shipping Info:

Ship weight (kg) 14.085
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Temp. RangePressure RatingColorPrice
DIXON IBR1218 | AN8CNP IBR12181.06"3/4"14°F to 149°F71 psiClear€454.85
DIXON IBR1621 | AP2YXJ IBR1621-----€420.90
DIXON BR1014 | BX6ZJQ BR10140.906"0.62"27°F to 150°F200 psiClear€821.83
DIXON IBR0609 | BX7JLE IBR06090.62"0.37"14°F to 149°F114 psiClear€253.74
DIXON IBR0446 | BX7JLF IBR04461/2"1/4"14°F to 149°F142 psiClear€143.05
DIXON IBR0812 | BX7JLG IBR08123/4"1/2"14°F to 149°F100 psiClear€303.60
DIXON BR0446 | BX8AAN BR0446-----€262.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BR0609 Clear Pvc Braided Tubing, Clear, 300 Ft. Length, Pvc, 27 To 150 Deg. F
€655.62 /unit