DIXON BNH100 Sand Blast Nozzle Holder, Npsm Thread, 1-1/4 Inch Thread, 1-7/8 Inch O.D.

Item: AM2GVY Model: BNH100
Limited Availability
€58.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle Holder
Female ThreadNPSM
Female Thread Size1-1/4"
Hose Od1-7/8"
Hose Size1"
MaterialBrass
Pressure Rating110 PSI at ambient temperature 70°F (21°C)

Shipping Info:

Ship weight (kg) 0.405
Country of OriginUS

Product Variants

ProductModelConnection SizeDiameterMaterialConnection TypePressure RatingOutside Dia.Price
DIXON ANH100 | AL9UZQ ANH1001" x 1"2 1/4"AluminumHose x NPSM110 psi-€33.24
DIXON ANH125 | AL9VLQ ANH1251 1/4" x 1 1/4"2 7/16"AluminumHose x NPSM110 psi-€42.60
DIXON ANH75 | AM4DQR ANH753/4" x 1 1/4"-AluminumHose x NPSM110 psi-€32.00
DIXON BNH150 | AM8KYQ BNH150------€85.42
DIXON ANH150 | BX6UVE ANH1501 1/2" x 1 1/4"-AluminumHose x NPSM110 psi2 3/8"€42.24
DIXON BNH125 | BX6ZDE BNH125------€65.78
DIXON BNH75 | BX6ZDF BNH75------€49.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BNH100 Sand Blast Nozzle Holder, Npsm Thread, 1-1/4 Inch Thread, 1-7/8 Inch O.D.
€58.53 /unit