DIXON BD250EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 2-1/2 Inch Size

Item: BX6YUL Model: BD250EZ
Limited Availability
€190.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size2 1/2" x 2 1/2"
Connection TypeFemale Fitting x FNPT
Fitting ShapeType D
Fitting TypeCoupler
GenderFemale x Female
MaterialBrass
Max. Operating Pressure150 psi
Pressure Rating150 psi
Seal MaterialNitrile Rubber
Size2 1/2"
Thread Size2 1/2"-8
Weight3.99 lbs.

Shipping Info:

Ship weight (kg) 1.7955
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMaterialSizeCoupling SizeGasket MaterialPrice
DIXON AD400EZ | AL4ULU AD400EZFemale Fitting x FNPT-Aluminum4"--€129.85
DIXON AD400ALEZMTC | BX6UQU AD400ALEZMTCCoupling-Aluminum---€448.32
DIXON AC800EZ | BX6UTQ AC800EZFemale Fitting x Hose Stem-Aluminum---€528.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BD250EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 2-1/2 Inch Size
€190.18 /unit