DIXON BD150EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 1-1/2 Inch Size

Item: AN8BRN Model: BD150EZCross Ref: 55MG53
Limited Availability
€202.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Basic Pipe Fitting MaterialMetal
Body MaterialBrass
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x FNPT
Coupling ComponentSocket
Coupling TypeType D
Diameter2 19/32"
Fitting ShapeType D
Fitting TypeCoupler
Fittings Sub-categoryCouplers
Gasket MaterialNitrile
GenderFemale x Female
Hose Fitting GenderFemale
Includes Locking ArmYes
Length2 31/32"
MaterialBrass
Max. Operating Pressure250 psi
Pipe Fitting MaterialBrass
Pressure Rating250 psi
Seal MaterialNitrile Rubber
Size1 1/2"
Thread Size1 1/2"-11 1/2
Weight2.03 lbs.
Coupling Size1 1/2"
Max. Working Pressure @ 70 F250 psi
Overall Length2 7/8"

Shipping Info:

Ship weight (kg) 0.9135
Ship length (cm)7.32
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMaterialSizeCoupling SizeGasket MaterialPrice
DIXON AD400EZ | AL4ULU AD400EZFemale Fitting x FNPT-Aluminum4"--€129.85
DIXON AD400ALEZMTC | BX6UQU AD400ALEZMTCCoupling-Aluminum---€448.32
DIXON AC800EZ | BX6UTQ AC800EZFemale Fitting x Hose Stem-Aluminum---€528.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BD150EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 1-1/2 Inch Size
€202.20 /unit