DIXON B9MP-R300 | BX6YML

DIXON B9MP-R300 Clamp Cross, 3 Inch Size

Item: BX6YML Model: B9MP-R300
Limited Availability
€182.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Cross
Connection Size3" x 3" x 3" x 3"
Connection TypeClamp x Clamp x Clamp x Clamp
End Configuration Size3" x 3" x 3" x 3"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End
Fitting TypeCross
GradeGrade 316L
Length7 1/2"
MaterialStainless Steel
Mfr. SeriesB9MP Series
ShapeCross
Width7 1/2"

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)19.05
Ship length (cm)19.05
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON B9MP-G150 | AL8AJG B9MP-G150Clamp x Clamp x Clamp x ClampStainless Steel€60.51
DIXON B9MP-G200 | AL8AJH B9MP-G200Clamp x Clamp x Clamp x ClampStainless Steel€84.30
DIXON B9MP-G300 | AL8AJJ B9MP-G300Clamp x Clamp x Clamp x ClampStainless Steel€142.98
DIXON B9MP-R100 | AL8AJK B9MP-R100Clamp x Clamp x Clamp x ClampStainless Steel€65.91
DIXON B9MP-R150 | AL8AJL B9MP-R150Clamp x Clamp x Clamp x ClampStainless Steel€69.29
DIXON B9MP-R200 | AL8AJM B9MP-R200Clamp x Clamp x Clamp x ClampStainless Steel€94.39
DIXON B9MP-G400 | BX6YME B9MP-G400Clamp x Clamp x Clamp x ClampStainless Steel€250.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B9MP-R300 Clamp Cross, 3 Inch Size
€182.55 /unit