DIXON B7WMM-G200 | BX6YHV

DIXON B7WMM-G200 Tee, 2 Inch Dia., 304 Stainless Steel

Item: BX6YHV Model: B7WMM-G200
Limited Availability
€162.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
End Configuration Size2" x 2" x 2"
End Configuration TypeSanitary Clamp End x Weld End x Weld End
GradeGrade 304
MaterialStainless Steel
ShapeTee
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.3735
Ship length (cm)11.76
Country of OriginUS

Product Variants

ProductModelMaterialGradeFinishHex SizeShapeHeightPrice
DIXON TSSS222 | AK2PGG TSSS222Nylon-----€1.57
DIXON TSSS333 | AK2QQC TSSS333Nylon-----€1.57
DIXON TSSS666 | AK2TKH TSSS666Nylon----1 1/16"€1.87
DIXON 62211 | AL8GKA 62211------€10.76
DIXON 62190 | AM8KXH 62190------€22.77
DIXON 62213 | AN4FXK 62213------€19.01
DIXON 62214 | AN4FXL 62214------€86.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7WMM-G200 Tee, 2 Inch Dia., 304 Stainless Steel
€162.58 /unit