DIXON B7W-R100P Long Tee, Weld, Polished, 1 Inch Size

Item: AL8BEX Model: B7W-R100P
Limited Availability
€16.34 /unit
This product can only be shipped in multiples of 7
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tee
Connection Size1" x 1" x 1"
Connection TypeWeld x Weld x Weld
End Configuration Size1" x 1" x 1"
End Configuration TypeWeld End x Weld End x Weld End
FinishPolished
Fitting TypeTee
GradeGrade 316L
Length3 3/4"
MaterialStainless Steel
Mfr. SeriesB7W Series
ShapeTee
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.1242
Country of OriginUS

Product Variants

ProductModelHex SizeConnection TypeMaterialPrice
DIXON B7W-G100P | AL8BEP B7W-G100P1"Weld x Weld x WeldStainless Steel€11.79
DIXON B7W-G150P | AL8BEQ B7W-G150P1 1/2"Weld x Weld x WeldStainless Steel€15.64
DIXON B7W-G200P | AL8BER B7W-G200P2"Weld x Weld x WeldStainless Steel€23.11
DIXON B7W-G250P | AL8BET B7W-G250P2 1/2"Weld x Weld x WeldStainless Steel€27.92
DIXON B7W-G300P | AL8BEU B7W-G300P3"Weld x Weld x WeldStainless Steel€38.62
DIXON B7W-R75P | AL8BEW B7W-R75P-Weld x Weld x WeldStainless Steel€45.99
DIXON B7W-R150P | AL8BEY B7W-R150P-Weld x Weld x WeldStainless Steel€19.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7W-R100P Long Tee, Weld, Polished, 1 Inch Size
€16.34 /unit