DIXON B7RWWW-R10050P | BX6YKQ

DIXON B7RWWW-R10050P Tee, 1 x 1/2 Inch Dia., 316L Stainless Steel

Item: BX6YKQ Model: B7RWWW-R10050P
Limited Availability
€25.16 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size1" x 1" x 1/2"
Connection TypeWeld x Weld x Weld
End Configuration Size1" x 1" x 1/2"
End Configuration TypeWeld End x Weld End x Weld End
FinishPolished
Fitting TypeReducing Tee
GradeGrade 316L
Length4 1/4"
MaterialStainless Steel
Mfr. SeriesB7RWWW Series
ShapeTee
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.1305
Country of OriginUS

Product Variants

ProductModelMaterialGradeFinishHex SizeShapeHeightPrice
DIXON TSSS222 | AK2PGG TSSS222Nylon-----€1.57
DIXON TSSS333 | AK2QQC TSSS333Nylon-----€1.57
DIXON TSSS666 | AK2TKH TSSS666Nylon----1 1/16"€1.87
DIXON 62211 | AL8GKA 62211------€10.76
DIXON 62190 | AM8KXH 62190------€22.77
DIXON 62213 | AN4FXK 62213------€19.01
DIXON 62214 | AN4FXL 62214------€86.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7RWWW-R10050P Tee, 1 x 1/2 Inch Dia., 316L Stainless Steel
€25.16 /unit