DIXON B7RMP-G150100 | BX6YFU

DIXON B7RMP-G150100 Tee, 1-1/2 x 1 Inch Dia., 304 Stainless Steel

Item: BX6YFU Model: B7RMP-G150100
Limited Availability
€44.23 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size1 1/2" x 1 1/2" x 1"
Connection TypeClamp x Clamp x Clamp
End Configuration Size1 1/2" x 1 1/2" x 1"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End x Sanitary Clamp End
Fitting TypeReducing Tee
GradeGrade 304
Length4 8/25"
MaterialStainless Steel
Mfr. SeriesB7RMP Series
ShapeTee

Shipping Info:

Ship weight (kg) 0.27
Ship length (cm)10.95
Country of OriginUS

Product Variants

ProductModelMaterialGradeFinishHex SizeShapeHeightPrice
DIXON TSSS222 | AK2PGG TSSS222Nylon-----€1.57
DIXON TSSS333 | AK2QQC TSSS333Nylon-----€1.57
DIXON TSSS666 | AK2TKH TSSS666Nylon----1 1/16"€1.87
DIXON 62211 | AL8GKA 62211------€10.76
DIXON 62190 | AM8KXH 62190------€22.77
DIXON 62213 | AN4FXK 62213------€19.01
DIXON 62214 | AN4FXL 62214------€86.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7RMP-G150100 Tee, 1-1/2 x 1 Inch Dia., 304 Stainless Steel
€44.23 /unit