DIXON B54BMPS-R200 | BX7ZYT

DIXON B54BMPS-R200 Compact Sight Glass, Borosilicate Glass Insert, 200 Deg. F Max. Temp., 2 Inch O.D.

Item: BX7ZYT Model: B54BMPS-R200
Limited Availability
€213.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSight Glass
Connection Size2"
Window MaterialStainless Steel
Window Material GradeGrade 316L

Shipping Info:

Ship weight (kg) 0.639
Ship length (cm)9.73
Country of OriginUS

Product Variants

ProductModelConnection SizeWindow MaterialPrice
DIXON B54BMPLX-R100 | BX6YCQ B54BMPLX-R100--€121.60
DIXON B54BMPLX-R400 | BX6YCU B54BMPLX-R400--€566.08
DIXON B54BMPLX-R200 | BX6YCX B54BMPLX-R2002"Stainless Steel€223.94
DIXON B54BMPLX-R150 | BX6YCY B54BMPLX-R1501 1/2"Stainless Steel€184.92
DIXON B54BMPLX-R300 | BX6YCZ B54BMPLX-R300--€426.02
DIXON B54BMPS-R300 | BX6YDP B54BMPS-R3003"Stainless Steel€354.24
DIXON B54BMPS-R150 | BX6YDQ B54BMPS-R1501 1/2"Stainless Steel€153.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B54BMPS-R200 Compact Sight Glass, Borosilicate Glass Insert, 200 Deg. F Max. Temp., 2 Inch O.D.
€213.56 /unit