DIXON B5102V150-A Butterfly Valve, Standard Handle, 1.5 Inch Size, FKM

Item: AM2ZAD Model: B5102V150-A
Limited Availability
€181.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Actuator Type3-Position Reversible Handle
Connection TypeGrooved Clamp
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End
Flow Coefficient80 CV
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesB5102 Series
Nominal Size1 1/2"
Pressure Rating140 psi
ShapeStraight
Temperature Rating15°F to 200°F
Trim MaterialFKM
Width3 3/5"

Shipping Info:

Ship weight (kg) 1.0958
Ship width (cm)9.14
Country of OriginTW

Product Variants

ProductModelPressure RatingConnection TypeTrim MaterialGradeSeal MaterialPrice
DIXON BFVW300 | AL6BEB BFVW300200 psi---Buna N€190.29
DIXON BFVW600 | AM2HMY BFVW600200 psi---Buna N€405.48
DIXON B5101S100CC-A | AM2YYE B5101S100CC-A140 psiClampSiliconeGrade 316L-€194.30
DIXON B5101S150CC-A | AM2YYF B5101S150CC-A140 psiClampSiliconeGrade 316L-€239.71
DIXON B5101S150CC-B | AM2YYG B5101S150CC-B140 psiClampSiliconeGrade 316L-€203.72
DIXON B5101S150CC-C | AM2YYH B5101S150CC-C140 psiClampSiliconeGrade 316L-€254.98
DIXON B5101S200CC-A | AM2YYJ B5101S200CC-A140 psiClampSiliconeGrade 316L-€295.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B5102V150-A Butterfly Valve, Standard Handle, 1.5 Inch Size, FKM
€181.17 /unit