DIXON B5102E400-A Standard Handle, 4 Inch Size

Item: AM2YZN Model: B5102E400-A
Limited Availability
€394.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Actuator Type3-Position Reversible Handle
Connection TypeGrooved Clamp
End Configuration Size4" x 4"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End
Flow Coefficient800 CV
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesB5102 Series
Nominal Size4"
Pressure Rating70 psi
ShapeStraight
Temperature Rating15°F to 200°F
Trim MaterialEPDM
Width6 2/5"

Shipping Info:

Ship weight (kg) 2.1645
Ship width (cm)16.26
Country of OriginTW

Product Variants

ProductModelTrim MaterialConnection TypeActuator TypePressure RatingGradePrice
DIXON B5102S400-A | AM2ZAC B5102S400-ASiliconeGrooved Clamp3-Position Reversible Handle70 psiGrade 316L€348.84
DIXON B5102V400-A | BX6WJU B5102V400-AFKMGrooved Clamp3-Position Reversible Handle70 psiGrade 316L€413.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B5102E400-A Standard Handle, 4 Inch Size
€394.49 /unit