DIXON B5101S075CC-A Butterfly Valve, Clamp End, 3/4 Inch Size, With Pull Handle, Silicone Seats

Item: BX6WGH Model: B5101S075CC-A
Limited Availability
€238.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Actuator TypePull Handle
Connection TypeClamp
Flow Coefficient11 CV
GradeGrade 316L
Length3.1"
MaterialStainless Steel
Mfr. SeriesB5101 Series
Nominal Size3/4"
Pressure Rating140 psi
Temperature Rating32°F to 200°F
Trim MaterialSilicone
Width3 1/2"

Shipping Info:

Ship weight (kg) 2.1465
Country of OriginUS

Product Variants

ProductModelPressure RatingConnection TypeTrim MaterialGradeSeal MaterialPrice
DIXON BFVW300 | AL6BEB BFVW300200 psi---Buna N€190.29
DIXON BFVW600 | AM2HMY BFVW600200 psi---Buna N€405.48
DIXON B5101S100CC-A | AM2YYE B5101S100CC-A140 psiClampSiliconeGrade 316L-€194.30
DIXON B5101S150CC-A | AM2YYF B5101S150CC-A140 psiClampSiliconeGrade 316L-€239.71
DIXON B5101S150CC-B | AM2YYG B5101S150CC-B140 psiClampSiliconeGrade 316L-€203.72
DIXON B5101S150CC-C | AM2YYH B5101S150CC-C140 psiClampSiliconeGrade 316L-€254.98
DIXON B5101S200CC-A | AM2YYJ B5101S200CC-A140 psiClampSiliconeGrade 316L-€295.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B5101S075CC-A Butterfly Valve, Clamp End, 3/4 Inch Size, With Pull Handle, Silicone Seats
€238.27 /unit