DIXON B5101E600CC-A Butterfly Valve With Pull Handle Clamp End, 1 Pack, Epdm Seat

Item: AM2YXN Model: B5101E600CC-A
Limited Availability
€1,046.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Actuator TypePull Handle
Connection TypeClamp
Flow Coefficient1200 CV
GradeGrade 316L
Length8 1/2"
MaterialStainless Steel
Mfr. SeriesB5101 Series
Nominal Size6"
Pressure Rating60 psi
Temperature Rating32°F to 200°F
Trim MaterialEPDM
Width5 1/2"

Shipping Info:

Ship weight (kg) 8.1945
Ship length (cm)19.05
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelActuator TypePressure RatingConnection TypeTrim MaterialGradePrice
DIXON B5101E300CC-A | AL9WMZ B5101E300CC-APull Handle110 psiClampEPDMGrade 316L€458.75
DIXON B5101E150CC-B | AM2RGE B5101E150CC-BInfinite Position Handle140 psiClampEPDMGrade 316L€253.74
DIXON B5101E100CC-A | AM2YWZ B5101E100CC-APull Handle140 psiClampEPDMGrade 316L€190.61
DIXON B5101E100CC-B | AM2YXA B5101E100CC-BInfinite Position Handle140 psiClampEPDMGrade 316L€205.99
DIXON B5101E100CC-C | AM2YXB B5101E100CC-CTrigger Handle140 psiClampEPDMGrade 316L€202.61
DIXON B5101E150CC-A | AM2YXC B5101E150CC-APull Handle140 psiClampEPDMGrade 316L€234.15
DIXON B5101E150CC-C | AM2YXD B5101E150CC-CTrigger Handle140 psiClampEPDMGrade 316L€249.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B5101E600CC-A Butterfly Valve With Pull Handle Clamp End, 1 Pack, Epdm Seat
€1,046.39 /unit