DIXON B2FMP-14-G300 | AL8AJE

DIXON B2FMP-14-G300 Elbow, 90 Degree, 3 Inch Dia., 304 Stainless Steel

Item: AL8AJE Model: B2FMP-14-G300
Limited Availability
€268.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Angle90°
Connection Size3" x 3"
Connection TypeClamp x Plain Bevel Seat
End Configuration Size3" x 3"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End
Fitting Type90 Degree Elbow
GradeGrade 304
Hex Size3"
MaterialStainless Steel
Mfr. SeriesB2FMP-14 Series

Shipping Info:

Ship weight (kg) 1.7235
Country of OriginUS

Product Variants

ProductModelGradeHex SizeMaterialAngleFinishPrice
DIXON B2FMP-14-G200 | AL8AJD B2FMP-14-G200Grade 3042"Stainless Steel90°-€173.76
DIXON B2F-G150 | AL8AUU B2F-G150Grade 304-Stainless Steel90°-€159.73
DIXON B2F-G200 | AL8AUV B2F-G200Grade 304-Stainless Steel90°-€175.82
DIXON B2E-G250 | AL8AUY B2E-G250Grade 304-Stainless Steel90°-€240.29
DIXON B2E-G300 | AL8AUZ B2E-G300Grade 304-Stainless Steel90°-€275.87
DIXON B2FP-G200 | AL8BCP B2FP-G200Grade 304-Stainless Steel90°Polished€124.24
DIXON B2FP-G300 | AL8BCQ B2FP-G300Grade 304-Stainless Steel90°Polished€178.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2FMP-14-G300 Elbow, 90 Degree, 3 Inch Dia., 304 Stainless Steel
€268.49 /unit