DIXON B19WX-R200 | AM2YFV

DIXON B19WX-R200 Pipe Weld x Schedule 10S Weld Adapter, 2.38 Pipe O.D.

Item: AM2YFV Model: B19WX-R200
Limited Availability
€46.05 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size2" x 2"
Connection TypeWeld x Weld
End Configuration Size2" x 2"
End Configuration TypeWeld End x Weld End
Fitting TypeAdapter
GradeGrade 316L
Length2 1/2"
MaterialStainless Steel
Outside Dia.2.38"
SeriesB19WX Series
ShapeStraight

Shipping Info:

Ship weight (kg) 0.189
Ship length (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeGradeMaterialPrice
DIXON B19MPX-R100 | AM2YFM B19MPX-R100Clamp x WeldAdapterGrade 316LStainless Steel€24.26
DIXON B19MPX-R150 | AM2YFN B19MPX-R150Clamp x WeldAdapterGrade 316LStainless Steel€26.00
DIXON B19MPX-R200 | AM2YFP B19MPX-R200Clamp x WeldAdapterGrade 316LStainless Steel€42.77
DIXON B19MPX-R250 | AM2YFQ B19MPX-R250Clamp x WeldAdapterGrade 316LStainless Steel€48.79
DIXON B19MPX-R300 | AM2YFR B19MPX-R300Clamp x WeldAdapterGrade 316LStainless Steel€81.14
DIXON B19MPX-R400 | AM2YFT B19MPX-R400Clamp x WeldAdapterGrade 316LStainless Steel€97.39
DIXON B19WX-R150 | AM2YFU B19WX-R150Weld x WeldAdapterGrade 316LStainless Steel€27.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B19WX-R200 Pipe Weld x Schedule 10S Weld Adapter, 2.38 Pipe O.D.
€46.05 /unit