DIXON AVF150-I Cast Brass Angle Valve Double Female, 1-1/2 FNPT Inlet, 1-1/2 FNPT Outlet

Item: BX6UZK Model: AVF150-I
Limited Availability
€140.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve
Actuator TypeHandwheel
Angle90°
ColorYellow
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeFNPT x FNPT
Height7.78"
MaterialAluminum, Brass
Nominal Size1 1/2" x 1 1/2"
Pressure Range300 psi
TypeAngle Valve

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)19.76
Country of OriginUS

Product Variants

ProductModelMaterialHeightTypePressure RangePrice
DIXON AV150-I | AN4ZUK AV150-IAluminum, Brass7.78"Angle Valve300 psi€127.06
DIXON AV250-I | BX6UYL AV250-IAluminum, Brass10 18/25"Angle Valve300 psi€212.52
DIXON AV250NYFD-I | BX6UYQ AV250NYFD-IAluminum, Brass---€224.60
DIXON AVAPR150F-I | BX6UYY AVAPR150F-IBrass---€137.61
DIXON AVAPR250F | BX6UZG AVAPR250FBrass---€741.76
DIXON AVAPRF150 | BX6UZH AVAPRF150Brass---€532.87
DIXON AVAPR150F | BX6UZJ AVAPR150FBrass---€525.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AVF150-I Cast Brass Angle Valve Double Female, 1-1/2 FNPT Inlet, 1-1/2 FNPT Outlet
€140.14 /unit