DIXON AL-TPR35-30 Turbo Nozzle, 1/4 Inch Female Inlet, 5075 PSI Max Op. Pressure, 1.30mm Orifice

Item: BX6UUV Model: AL-TPR35-30
Limited Availability
€214.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ColorGreen
Nozzle Size#4
Orifice Diameter1.3 mm
Pipe Connection TypeFemale Inlet
Pipe Size1/4"
Pressure Rating5075 psi
Spray Pattern20°
Temperature Rating212°F

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)0.64
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelColorPrice
DIXON AL-TPR25-70 | BX6UUT AL-TPR25-70-€132.51
DIXON AL-TPR35-70 | BX6UUU AL-TPR35-70Gray€194.45
DIXON AL-TPR35-50 | BX6UUW AL-TPR35-50Purple€194.45
DIXON AL-TPR25-50 | BX7ZRH AL-TPR25-50-€132.51
DIXON AL-TPR25-30 | BX7ZRJ AL-TPR25-30-€132.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AL-TPR35-30 Turbo Nozzle, 1/4 Inch Female Inlet, 5075 PSI Max Op. Pressure, 1.30mm Orifice
€214.47 /unit