DIXON AD800EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 8 Inch Size

Item: BX6UQV Model: AD800EZ
Limited Availability
€475.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Cam TypeType D
Connection Size8" x 8"
Connection TypeFemale Fitting x FNPT
Diameter9 25/32"
End Configuration Size8" x 8"
End Configuration TypeFemale Cam And Groove x FNPT
Fitting ShapeType D
Fitting TypeCoupler
GenderFemale x Female
GradeGrade 356T6
Length4 1/2"
MaterialAluminum
Max. Operating Pressure50 psi
Pressure Rating50 psi
Seal MaterialNitrile Rubber
ShapeStraight
Size8"
Thread Size#8-8
Weight7.31 lbs.

Shipping Info:

Ship weight (kg) 3.2895
Ship length (cm)14.45
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMaterialSizeCoupling SizeGasket MaterialPrice
DIXON AD400EZ | AL4ULU AD400EZFemale Fitting x FNPT-Aluminum4"--€129.85
DIXON AD400ALEZMTC | BX6UQU AD400ALEZMTCCoupling-Aluminum---€448.32
DIXON AC800EZ | BX6UTQ AC800EZFemale Fitting x Hose Stem-Aluminum---€528.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AD800EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 8 Inch Size
€475.99 /unit