Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 9153 In-Line Hydraulic Filter, 3/4 Inch-16 Female SAE

Item: BX7ZPR Model: 9153
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic In-Line Filter
Diameter1-1/2"
Length3-1/4"
MaterialSteel Plated
Maximum Operating Pressure3000 PSI
Temperature Range35°F to 200°F(2°C to 93°C)
ThreadFemale SAE
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)8.26
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 9153 In-Line Hydraulic Filter, 3/4 Inch-16 Female SAE
€58.32 /unit