Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 8HTF8-SS | BX6UGQ

DIXON 8HTF8-SS Hydraulic Coupler Body, 1 Inch Size, 1 Inch NPTF, Stainless Steel

Item: BX6UGQ Model: 8HTF8-SS
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€949.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size1" x 1"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderFemale
GradeGrade 316
Hex Size1 3/4"
Length4 6/25"
MaterialStainless Steel
Outside Dia.2.29"
SeriesHT Series
Thread Size#1-11 1/2

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)10.77
Ship length (cm)5.82
Ship width (cm)5.82
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 8HTF8-SS Hydraulic Coupler Body, 1 Inch Size, 1 Inch NPTF, Stainless Steel
€949.19 /unit