Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 8HF8 | BX6HLT

DIXON 8HF8 Hydraulic Coupler Body, 1 Inch NPTF, Steel

Item: BX6HLT Model: 8HF8Cross Ref: 58DH64
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size1" x 1"
Connection TypeQuick Disconnect x NPTF
Dimensions StandardISO 7241 Series B
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderFemale
Hex Size1 5/8"
Length4.13"
MaterialSteel
Outside Dia.2.49"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size#1-11 1/2

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)10.64
Ship length (cm)6.32
Ship width (cm)6.32
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 8HF8 Hydraulic Coupler Body, 1 Inch NPTF, Steel
€96.96 /unit