DIXON 800-AL-AL | AN6CVA

DIXON 800-AL-AL Adapter, 8 Inch Size, Aluminium Adapter x 150# ASA Flange Welded Fabrication

Item: AN6CVA Model: 800-AL-AL
Limited Availability
€1,438.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
Break Quantity0
Cam TypeOther
Connection Size8" x 8"
Connection TypeMale Fitting x Flange
Diameter13 1/2"
End Configuration Size8" x 8"
End Configuration TypeMale Cam & Groove x Flange
For Use With#150 Flange
GenderMale
GradeGrade 356T6
Length8 19/32"
MaterialAluminum
Pressure ClassClass #150
Pressure Rating50 psi
ShapeStraight
Thickness1 1/8"
TypeAdapter
Weight21.87 lbs.

Shipping Info:

Ship weight (kg) 10.287
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCoupling ComponentCoupling TypeGasket MaterialPrice
DIXON 200-AL-AL Flange Adapter 2 Inch 125 Psi Aluminium | AB8QDH 26W677 200-AL-ALFlangeAluminumPlug--€154.80
DIXON 300-AL-AL Flange Adapter 3 x 3 Inch 125 Psi Aluminium | AB8QDJ 26W678 300-AL-ALFlangeAluminumPlug--€166.18
DIXON 400-AL-AL Flange Adapter 4 x 4 Inch 100 Psi Aluminium | AB8QDK 26W679 400-AL-ALMale Fitting x FlangeAluminum-AL-€222.88
DIXON 400-AL-SS Flange Adapter 4 x 4 Inch 100 Psi Ss | AB8QDN 26W682 400-AL-SSMale Fitting x FlangeStainless Steel-AL-€665.22
DIXON 300-DL-AL Flange Coupler 3 x 3 Inch 125 Psi Aluminium | AB8QDQ 26W684 300-DL-ALFlangeAluminumSocket-Nitrile€307.99
DIXON 400-A-SS | AK2QLJ 400-A-SSFemale Fitting x MNPT----€179.11
DIXON 600-AL-AL | AL2XNQ 600-AL-ALMale Fitting x Flange----€221.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 800-AL-AL Adapter, 8 Inch Size, Aluminium Adapter x 150# ASA Flange Welded Fabrication
€1,438.14 /unit