Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 6HBF6-S | BX6TUE

DIXON 6HBF6-S Hydraulic Coupler Body, 3/4 Inch Size, Stainless Steel

Item: BX6TUE Model: 6HBF6-S
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size3/4" x 3/4"
Connection TypeQuick Disconnect x BSPP
Dimensions StandardISO 7241 Series B
Fitting TypeCoupler
GenderFemale
GradeGrade 303
Hex Size1 5/16"
Length3.55"
MaterialStainless Steel
Outside Dia.2.22"
Pressure Rating3000 psi
Temperature Rating-40°F to +250°F
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)9.02
Ship length (cm)5.64
Ship width (cm)5.64
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 6HBF6-S Hydraulic Coupler Body, 3/4 Inch Size, Stainless Steel
€209.82 /unit