DIXON 650-6S Polyurethane Air Hose, 3/8 Inch Hose I.D., 50 Ft. Length, 3/8 Inch Male Thread

Item: BX6TDJ Model: 650-6S
Limited Availability
€151.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Inside Dia.0.37"
Length50 ft.
MaterialPolyurethane
Nominal Size3/8"
Operating Pressure210 psi
Operating Temp. Range-40°F to +155°F
Resistance PropertiesOil

Shipping Info:

Ship weight (kg) 1.935
Country of OriginUS

Product Variants

ProductModelInside Dia.Operating PressureColorPrice
DIXON 450-4S | AM2WPP 450-4S1/4"210 psi-€76.36
DIXON 650-4S | BX6TLM 650-4S0.37"210 psi-€133.89
DIXON PU1215 | BX7NJE PU12151/2"155 psiBlue€146.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 650-6S Polyurethane Air Hose, 3/8 Inch Hose I.D., 50 Ft. Length, 3/8 Inch Male Thread
€151.12 /unit