DIXON 62NFBH10 Brass DOT Air Brake Bulkhead Union, 5/8 Inch Tube x 13/16 Inch-18 St. Thread

Item: BX7ZKB Model: 62NFBH10
Limited Availability
€63.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
Connection Size5/8" x 5/8"
Connection TypeTube x Tube
Dimensions StandardSAE J246
End Configuration Size5/8" x 5/8"
End Configuration TypeTube Compression x Tube Compression
Fitting TypeUnion
For Use WithSAE J844 Type A And B Tubing
Hex Size1"
Length3 1/25"
MaterialBrass
Mfr. Series62NFBH Series
Pressure Rating150 psi
ShapeStraight
Temp. Range-40°F to +200°F
Thread Size1 3/16"-18

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)7.72
Country of OriginUS

Product Variants

ProductModelHex SizeMaterialTemp. RangePressure RatingConnection TypeShapeFitting TypePrice
DIXON 62NABH4 | BX6RZT 62NABH49/16"Brass-40°F to +200°F150 psiTube x TubeStraightUnion€58.16
DIXON 62NBH3 | BX6RZW 62NBH37/16"Brass-40°F to +200°F150 psiTube x TubeStraightUnion€48.84
DIXON 62NBH6 | BX6TBL 62NBH6-Brass-40°F to +200°F150 psiTube x TubeStraightUnion€46.66
DIXON 62NFBH4 | BX6TBQ 62NFBH49/16"Brass-40°F to +200°F150 psiTube x TubeStraightUnion€26.49
DIXON 62NFBH6 | BX6TBU 62NFBH63/4"Brass-40°F to +200°F150 psiTube x TubeStraightUnion€41.74
DIXON 62NFBH8 | BX6TBW 62NFBH81"Brass-40°F to +200°F150 psiTube x TubeStraightUnion€41.51
DIXON 66NBH86 | BX6TJC 66NBH86-Brass---Straight-€43.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 62NFBH10 Brass DOT Air Brake Bulkhead Union, 5/8 Inch Tube x 13/16 Inch-18 St. Thread
€63.81 /unit