DIXON 61RBSG-08 Air Brake Rubber Hose Spring Guard Nut, 1-1/4 Inch Hex, 1/2 Inch Hose Size

Item: BX6RWL Model: 61RBSG-08
Limited Availability
€14.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Connection Size1/2" x 1 3/32"
Connection TypeHose x Threaded
Dimension StandardsSAE J1402
Fitting TypeNut
For Use WithSAEJ1402 Air Brake Rubber Hose In Making Hose Assemblies
Hex Size1 1/4"
Inside Dia.23/25"
Length1 1/5"
MaterialBrass
Pressure Rating225 psi
ShapeStraight
Temp. Rating-50°F to +212°F
Thread Size1 3/32"-20

Shipping Info:

Ship weight (kg) 0.0495
Ship length (cm)3.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 61RBSG-08 Air Brake Rubber Hose Spring Guard Nut, 1-1/4 Inch Hex, 1/2 Inch Hose Size
€14.37 /unit