DIXON 5751212K Garden Hose Fitting Set, Yellow Plastic Cap Component, 3/4 Inch I.D.

Item: BX7ZHB Model: 5751212K
Limited Availability
€44.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Fitting
Connection Size3/4" x 3/4"
Connection TypeHose x GHT
Fitting TypeHose Fitting Set
Length4.23"
MaterialBrass
Pressure Rating150 psi
Temperature Rating34°F to 150°F
Thread Size3/4"-11 1/2

Shipping Info:

Ship weight (kg) 0.1305
Ship length (cm)10.74
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON 5750808K | BX7ZGX 5750808KHose x GHTBrass€34.37
DIXON 5751010K | BX7ZHA 5751010KHose x GHTBrass€40.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5751212K Garden Hose Fitting Set, Yellow Plastic Cap Component, 3/4 Inch I.D.
€44.74 /unit